RK6-45AM | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | RK6-45AM | 6 in (152 mm) Channel x 7 ft (2134 mm) H - 19 in (

  • Manufacturer # RK6-45AM | 760092023
  • Anixter #472593
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Type: TWO-POST
Description

While a necessity for managing, distributing and controlling structured cabling, all racks and cable management devices are not created equal. CommScope understands the potential negative impact on network performance and company productivity when installation and accessibility are challenging. CommScope designs its racks and cable management devices with the same level of detail and importance as its infrastructure solutions, ensuring that customers get the best product to protect and manage their investment

Features
  • Packaged in one container, unassembled
  • Racks easily assembled, hardware included
  • Wall mount racks have swinging door hinges from left or right side
  • Wall mount racks provide cable lances in top and sides for cable ties and straps
Applications

For Use in Telecommunications and Equipment Rooms

Specifications
  • Item: 2-Post Equipment Rack
  • Channel Width: 6 Inch
  • Rack Units: 45
  • Color: Black
  • Finish: Powder-Coated, Textured
  • Includes: (4) M6 x 12 mm Mounting Screws, Instruction Sheet, (12) 3/8 Inch Split Lock Washers, (12) 3/8-16 Hex Nuts, (12) 3/8-16 UNC x 1 Inch Hex Head Bolts, (2) Extruded Base Angles, (2) Extruded Top Angles, (2) Vertical Rack Rails
  • Rack Type: EIA 19 Inch
  • Rail Mounting Hole: M6
  • Material Type: Aluminum
  • Static Load Rating: 1000 lb (453.6 kg)
  • Dimension: 20.400Inch Width x 18Inch Depth x 84 Inch Height (518.2mm x 457.2mm x 2133.6mm)
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System; UL Listed; Dimensional Standards: EIA-310-E

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items