RKC 3 U/7 - LUMBERG AUTOMATION - 600005170 - | Anixter
RKC 3 U/7 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RKC 3 U/7 | M23 Field attachable connector, female connector 19-pole with threaded joint, external thread, assembling with solder connections.

  • Manufacturer # RKC 3 U/7 | 600005170
  • Anixter #494366
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 19
  • Thread Type Side 1: Internal
  • Thread Size: PG13.5
  • Assembling: Solder Connection
  • Cable Diameter Range: 10.0 - 14.0 mm
  • Voltage Rating: 125 V
  • Body Style 1: Straight
  • Gender 1: Female
  • Screw Joint For Cable: 10.0 mm - 14.0 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items