RKCW 5/9 - LUMBERG AUTOMATION - 600005186 - | Anixter
RKCW 5/9 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RKCW 5/9 | M12 Micro Field attachable connector, female right angle connector, 5-pole with threaded joint, assembling with screw terminals.

  • Manufacturer # RKCW 5/9 | 600005186
  • Anixter #494374
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 5
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Thread Size: PG9
  • Assembling: Screw Terminals
  • Cable Diameter Range: 4.0-8.0 mm/Sw 19
  • Voltage Rating: 63 V
  • Body Style 1: Right Angle
  • Thread Size 1: M12
  • Gender 1: Female
  • Screw Joint For C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items