RKF 50-694/3M - LUMBERG AUTOMATION - | Anixter
RKF 50-694/3M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RKF 50-694/3M | Mini Receptacle connector, 7/8 inch A body, female 5-pole for front mounting, assembled stranded wire, potted with epoxy, chassis side thread 1/2 inch NPT, screw connection, IEC Color Code.

  • Manufacturer # RKF 50-694/3M | 500003085
  • Anixter #494406
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 5
  • Thread Type Side 1: Internal
  • Termination: Open Leads
  • Thread Size: 1/2 Inch NPT
  • Mounting: Front
  • Voltage Rating: 300 V
  • Color Code: IEC
  • Body Style 1: Straight
  • Thread Size 1: 7/8"
  • Gender 1: Female
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items