RKF5-S3103/0.5M - LUMBERG AUTOMATION - | Anixter
RKF5-S3103/0.5M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RKF5-S3103/0.5M | M12 Micro Receptacle, 5-pole, female for back mounting, 24 and 22 AWG, panel mount thread PG9. 0.5 meter leads.

  • Manufacturer # RKF5-S3103/0.5M | 600002502
  • Anixter #494379
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 5
  • Thread Type Side 1: Internal
  • Termination: Open Leads
  • Thread Size: PG9
  • Mounting: Rear
  • Voltage Rating: 250 V
  • Color Code: IEC
  • Body Style 1: Straight
  • Thread Size 1: M12
  • Gender 1: Female
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items