RKT 4-3-S4697/6F | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RKT 4-3-S4697/6F | Actuator / sensor cordset, single-ended, M12, 6 feet, female straight conn with self-locking thread and molded cable

  • Manufacturer # RKT 4-3-S4697/6F
  • Anixter #443510
Color: BLUE
Connector Type: M12,DC MICRO,EURO,MICRO-MINI
Lengths: 6 FT. : 1.83 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items