RKWU 19-242/5M - LUMBERG AUTOMATION - | Anixter
RKWU 19-242/5M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RKWU 19-242/5M | M23 cordsets, single ended, female right angle connector, 19-poles with threaded joint, internal threads and black PUR halogen-free 18 gauge molded cable. cable length: 5M

  • Manufacturer # RKWU 19-242/5M | 500002294
  • Anixter #494509
Rating: IP67
Type: CORDSETS
Specifications
  • Cordset Type: Single Ended
  • Poles Side 1: 19
  • Thread Type Side 1: Internal
  • Cable Gauge: 18
  • Voltage Rating: 125 V
  • Color Code: IEC
  • Jacket Material: PUR, Halogen-Free
  • UL Type: AWM 21198
  • Jacket Color: Black
  • Body Style 1: Right Angle
  • Thread Size 1: M23
  • Gender 1:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items