RMSC2T2PCLA01 - PANDUIT - Non-Invasive Rack | Anixter
RMSC2T2PCLA01 | PANDUIT

PANDUIT | RMSC2T2PCLA01 | Non-Invasive Rack Energy Kit with (2) CL-Amps

  • Manufacturer # RMSC2T2PCLA01
  • Anixter #520220
Type: AIRFLOW/THERMAL MANAGEMENT
Description

SmartZone(TM) Rack Energy Kit with Clamp Meters non-invasively add intelligent power and environmental monitoring capabilities to non-intelligent rack PDUs. Kit includes (2) Clamp Meters, SmartZone(TM) Rack Monitoring Software, (1) SmartZone(TM) Gatewa y EP042, (4) Patch Cords and (2) temperature sensors.

Features
  • Env-U3 Monitoring Software
  • RacKMS(TM) Gateway
  • Set of Ethernet Cables
  • Temperature Sensors (2)
  • Non-Invasive CL-Amps(TM) (2)
Specifications
  • Rack Energy Kit
  • Product Category: IMS Hardware
  • Kit Includes: (2) Clamp Meters, SmartZone(TM) Rack Monitoring Software, (1) SmartZone(TM) Gateway EP042, (4) Patch Cords and (2) Temperature Sensors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items