RMSP2T2POB19 - PANDUIT - Rack-Mounted Rack | Anixter
RMSP2T2POB19 | PANDUIT

PANDUIT | RMSP2T2POB19 | Rack-Mounted Rack Energy Kit with (2) Intelligent Power Strips, includes 20A Single Phase Vertical PDU 120V 14xC13, 2xC19 L5-20P Input Plug, Monitor Only

  • Manufacturer # RMSP2T2POB19
  • Anixter #520237
Shelf Application: STANDARD
Shelf Weight Capacity: STANDARD
Type: AIRFLOW/THERMAL MANAGEMENT
Description

SmartZone(TM) Rack Energy Kits with Rack PDUs monitor power consumption and energy conditions on a per rack basis. Kit includes (2) 20A Single Phase Vertical SmartZone(TM) Rack PDUs 120V 14xC13, 2xC19, L5-20P Input Plug, Monitor only, SmartZone(TM) Rac k Monitoring Software, (1) SmartZone(TM) Gateway EP042, (4) patch cords and (2) temperature sensors.

Features
  • Env-U3 Monitoring Software
  • RacKMS(TM) Gateway
  • Set of Ethernet Cables
  • Temperature Sensors (2)
  • (2) Intelligent Power Strips - 20A Single Phase Vertical PDU 120V 14xC13, 2xC19 L5-20P Input Plug, Monitor Only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items