RMSP2T2POB21 - PANDUIT - Rack-Mounted Rack | Anixter
RMSP2T2POB21 | PANDUIT

PANDUIT | RMSP2T2POB21 | Rack-Mounted Rack Energy Kit with (2) Intelligent Power Strips, includes 30A Single Phase Vertical PDU 208v 20xC13, 4xC19, 2x20A MCBs L6-30P Input Plug, Monitor Only

  • Manufacturer # RMSP2T2POB21
  • Anixter #520239
Shelf Application: STANDARD
Shelf Weight Capacity: STANDARD
Type: AIRFLOW/THERMAL MANAGEMENT
Description

SmartZone(TM) Rack Energy Kits with Rack PDUs monitor power consumption and energy conditions on a per rack basis. Kit includes (2) 30A Single Phase Vertical SmartZone(TM) Rack PDUs 20xC13, 4xC19, 2x20A MCBs L6-30P Input Plug, Monitor only, SmartZone(T M) Rack Monitoring Software, (1) SmartZone(TM) Gateway EP042, (4) patch cords and (2) temperature sensors.

Features
  • Env-U3 Monitoring Software
  • RacKMS(TM) Gateway
  • Set of Ethernet Cables
  • Temperature Sensors (2)
  • (2) Intelligent Power Strips - 30A Single Phase Vertical PDU 208v 20xC13, 4xC19, 2x20A MCBs L6-30P Input Plug, Monitor Only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items