RMSP2T2POB22 - PANDUIT - Rack-Mounted Rack | Anixter
RMSP2T2POB22 | PANDUIT

PANDUIT | RMSP2T2POB22 | Rack-Mounted Rack Energy Kit with (2) Intelligent Power Strips, includes 30A Three Phase Vertical PDU 24xC13, 6xC19, 3x20A MCBs IEC 60309 Input Plug, Monitor Only

  • Manufacturer # RMSP2T2POB22
  • Anixter #520241
Shelf Application: STANDARD
Shelf Weight Capacity: STANDARD
Type: AIRFLOW/THERMAL MANAGEMENT
Description

SmartZone(TM) Rack Energy Kits with Rack PDUs monitor power consumption and energy conditions on a per rack basis. Kit includes (2) 30A Three Phase Vertical SmartZone(TM) Rack PDUs 24xC13, 6xC19, 3x20A MCBs IEC 60309 Input Plug, Monitor only, SmartZone (TM) Rack Monitoring Software, (1) SmartZone(TM) Gateway EP042, (4) patch cords and (2) temperature sensors.

Features
  • Env-U3 Monitoring Software
  • RacKMS(TM) Gateway
  • Set of Ethernet Cables
  • Temperature Sensors (2)
  • (2) Intelligent Power Strips - 30A Three Phase Vertical PDU 24xC13, 6xC19, 3x20A MCBs IEC 60309 Input Plug, Monitor Only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items