RMSQ2T2POB08 - PANDUIT - Rack-Mounted Rack | Anixter
RMSQ2T2POB08 | PANDUIT

PANDUIT | RMSQ2T2POB08 | Rack-Mounted Rack Energy Kit with (2) IQ Adapters(TM) - 30A 208V Single Phase, NEMA L6-30P, L6-30R

  • Manufacturer # RMSQ2T2POB08
  • Anixter #520250
Shelf Application: STANDARD
Shelf Weight Capacity: STANDARD
Type: AIRFLOW/THERMAL MANAGEMENT
Description

SmartZone(TM) Rack Energy Kit with Zero-RU Inline Meters adds intelligent power and environmental monitoring capabilities to non-intelligent rack PDUs. Kit includes (2) Zero-RU Inline Meters, 30A, 208V, Single Phase NEMA L6-30P, L6-30R, SmartZone(TM) R ack Monitoring Software, (1) SmartZone(TM) Gateway EP042, (4) patch cords, and (2) temperature sensors.

Features
  • Env-U3 Monitoring Software
  • RacKMS(TM) Gateway
  • Set of Ethernet Cables
  • Temperature Sensors (2)
  • (2) IQ Adapters(TM) - 30A 208V Single Phase, NEMA L6-30P, L6-30R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items