ROC-LRM | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | ROC-LRM | ROC LRM Expanded Beam Connector

  • Manufacturer # ROC-LRM | 760026898
  • Anixter #472917
RoHS Compliant: NOT DECLARED
Description

The CommScope ROC connector system is a blind-mate optical card edge connector designed to operate in harsh environments. The system uses expanded beam optics to couple optical fibers eliminating physical contact and wear between mated connectors. Light traveling through the fiber expands approximately 3x in the launch lens of the self-aligning terminus creating a larger beam less susceptible to loss from contamination. Advanced materials are used to control thermal expansion, reflection, vibration and wear. Critical dimensions are held to sub-micron tolerances. The ROC materials and non-contact expanded beam design create a highly reliable, rugged optical connector highly resistant to vibration, mechanical shock, humidity, thermal shock, sand, dust and solvents.; The CommScope ROC connector system consists of four primary components: a back plane connector, a back plane jumper, a LRM connector, and a LRM jumper. F-22 program jumpers are made using multimode graded-index BFO5202 Flightguide(tm) fiber in various lengths. Jumpers can be simplex or duplex. Jumpers can be terminated with a variety of PC connectors opposite the ROC terminus. Commercial jumpers can be assembled with less expensive, commercial grade fiber. The LRM connector mounts in an Amphenol Aerospace rectangular LRM electrical/fiber optic hybrid connector. The back plane connector mounts in an Amphenol Aerospace rectangular hybrid surface mount connector. The Amphenol connector system captivates and provides coarse alignment for the ROC connectors.

Features
  • Electrical performance guaranteed to meet or exceed the channel specifications of Amendment 1 to
  • ISO/IEC 11801:2002 Class EA and ANSI/TIA-568-C.2 Category 6A up to 500 MHz when used as
  • part of a GigaSPEED X10D UTP Channel in registered SYSTIMAX installations.
  • ETL/cETL listed (except LSZH)
  • Can support network line speeds up to at least 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when
  • included as part of a registered SYSTIMAX GigaSPEED X10D channel
Specifications
  • Fiber Type: 100/140 m multimode fiber
  • Interface: ROC
  • Body Style: LRM
  • Interface Feature: Expanded beam
  • Color: Red
  • Ferrule Geometry: Multifiber
  • Compatible Cable Diameter: 0.9 mm
  • Length: 18.5 mm
  • Cable Retention Strength, maximum @ Weight at Angle: 2.00 lb @ 0
  • Optical Components Standard: ANSI/EIA-455-171, Method A1
  • Insertion Loss, typical: 0.70 dB
  • Return Loss, minimum: 20.0 dB
  • Insertion Loss Change, mating: 0.50 dB
  • Insertion Loss Change, temperature: 0.50 dB
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items