RRCP PANEL-19-4U-12 - COMMSCOPE SYSTIMAX | Anixter
RRCP PANEL-19-4U-12 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | RRCP PANEL-19-4U-12 | Rack, Rear Cover Protection Panel, Fiber Cable Management, 19-inch wide, 4U, 12 inches deep

  • Manufacturer # RRCP PANEL-19-4U-12 | 760132407
  • Anixter #472918
Color: BLACK
Height: 7"
Material: STEEL
Mounting Width: 19"
Rack Units: 4U
Seismic Rating: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items