RSC 8/9 - LUMBERG AUTOMATION - 600005196 - | Anixter
RSC 8/9 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RSC 8/9 | M12 Micro Field attachable connector, M12 male connector, 8-pole with threaded joint, assembling with screw terminals.

  • Manufacturer # RSC 8/9 | 600005196
  • Anixter #494382
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 8
  • Thread Type Side 1: External
  • Thread Size: PG9
  • Assembling: Screw Terminals
  • Cable Diameter Range: 4.0-8.0 mm/Sw 19
  • Voltage Rating: 36 V
  • Body Style 1: Straight
  • Gender 1: Male
  • Screw Joint For Cable: .158 - .315 (4.0 - 8.0 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items