RSE 5 - LUMBERG AUTOMATION - 600000540 - | Anixter
RSE 5 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RSE 5 | 1/2"-20 Micro receptacle, dual keyway, 4-pole, male insert.

  • Manufacturer # RSE 5 | 600000540
  • Anixter #494388
Rating: IP67
Type: CONNECTORS
Specifications
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Thread Size 1: 1/2-Inch-20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items