RSFM 4/0.5M - LUMBERG AUTOMATION - 600003382 | Anixter
RSFM 4/0.5M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RSFM 4/0.5M | M12 Micro Receptacle connector, 4-pole, combined FIXCON/M12 male connector for front mounting, assembled stranded wire, solder contacts potted with epoxy, chassis side thread M16 x 1.5 (panel nut RSKFM 16).

  • Manufacturer # RSFM 4/0.5M | 600003382
  • Anixter #494392
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 4
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Thread Size: M16 X 1.5Mm
  • Mounting: Front
  • Voltage Rating: 240 V
  • Color Code: IEC
  • Body Style 1: Straight
  • Thread Size 1: M12
  • Gender 1: Male
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items