RSKF 8 - LUMBERG AUTOMATION - 700000178 - M8 | Anixter
RSKF 8 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RSKF 8 | M8 Pico, Panel nut for male and female receptacles.

  • Manufacturer # RSKF 8 | 700000178
  • Anixter #494365
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 8
  • Thread Type Side 1: Internal
  • Thread Size 1: M8
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items