RSMC 3 - LUMBERG AUTOMATION - 700000173 - M8 | Anixter
RSMC 3 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RSMC 3 | M8 Pico Field attachable connector, M8 male connector 3-pole with threaded joint, assembling with solder connections.

  • Manufacturer # RSMC 3 | 700000173
  • Anixter #494396
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 3
  • Thread Type Side 1: External
  • Assembling: Solder Connection
  • Cable Diameter Range: 3.5 - 5.0 mm
  • Voltage Rating: 63 V
  • Body Style 1: Straight
  • Thread Size 1: M8
  • Gender 1: Male
  • Screw Joint For Cable: .138 - .197 (3.5 - 5.0 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items