RSP-00009 - HIRSCHMANN - Managed fast | Anixter
RSP-00009 | HIRSCHMANN

HIRSCHMANN | RSP-00009 | Managed fast Ethernet RSP Switch, 8x100Mb RJ45 + 3x100Mb SFP, -40 - 70C, 48-320V DC/88-265V AC, NEMA TS2, EN50121-4, IEC61850, PRP network redundancy

  • Manufacturer # RSP-00009
  • Anixter #534377
Type: ETHERNET SWITCH (MANAGED)
Description

RSP switches from Hirschmann(TM) offer eleven ports, three of which can be equipped with SFP transceivers that support Fast (100 BASE-FX) or - optionally - Gigabit-Ethernet (100/1000 BASE-FX). The remaining ports can be used either for 100 BASE-TX or as a combination of four SFP transceivers and four TX ports. These switches are also remarkable for their extensive management and redundancy methods, as well as enhanced security mechanisms.

Features
  • Extensive range of redundancy methods: PRP, HSR, PRP/HSR Red Box, MRP, Fast MRP, RSTP
  • Precise synchronization compliant with IEEE 1588v2
  • Fast device replacement, comprehensive logging and storage of all configuration data, plus operating software updates via SD card
  • High level of vibration resistance
  • Temperature range from -40C to +70C
  • Power supply 24/36/48 V DC or 60/120/250 V DC and 110/230 V AC
  • Strong and compact metal housing
Applications

The RSP switches are optimized for the type of data communication used in the electricity supply industry, because using Ethernet to link the field-level transformer stations of a power supply grid calls for special network equipment which can guarantee uninterrupted communication in the systems under even the harshest conditions. This is the only way of ensuring that end customers receive an uninterrupted power supply.
They can also be used in many other areas and offer optimum solutions wherever uninterrupted data communication is of the essence, for example in mechanical engineering, production or security applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items