RSRK1201M676/2M - LUMBERG AUTOMATION - | Anixter
RSRK1201M676/2M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RSRK1201M676/2M | Mini 1 1/8 inch double-ended cordsets, male straight to female straight connector, 12-poles with yellow PUR 18 gauge molded cable, NUMERIC color code. cable length: 2M

  • Manufacturer # RSRK1201M676/2M | 500000854
  • Anixter #494538
Rating: IP67
Type: CORDSETS
Specifications
  • Cordset Type: Double Ended
  • Poles Side 1: 12
  • Thread Type Side 1: Internal
  • Thread Type Side 2: Internal
  • Cable Gauge: 18
  • Voltage Rating: 300 V
  • Color Code: Numeric
  • Jacket Material: PUR
  • UL Type: AWM 20233
  • Jacket Color: Yellow
  • Body Style 1: Straight
  • Body Style
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items