RST 4-602/20M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RST 4-602/20M | M12 Micro actuator/sensor cordset, single-ended, 4-poles, male straight connector with self-locking thread and yellow 18 gauge PUR molded cable. cable length: 10M

  • Manufacturer # RST 4-602/20M | 600001634
  • Anixter #494545
Rating: IP67
Type: CORDSETS
Specifications
  • Cordset Type: Single Ended
  • Poles Side 1: 4
  • Thread Type Side 1: External
  • Cable Gauge: 18
  • Voltage Rating: 250 V
  • Color Code: IEC
  • Jacket Material: PUR
  • UL Type: AWM 20233
  • Jacket Color: Yellow
  • Body Style 1: Straight
  • Thread Size 1: M12
  • Gender 1: Male
  • Mating Rece
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items