RT5/32 - ABB - 1SBN050020R1000 - Surge | Anixter
RT5/32 | ABB

ABB | RT5/32 | Surge suppression device for AE9 to AE110 contactors, 12 - 32 V DC

  • Manufacturer # RT5/32 | 1SBN050020R1000
  • Anixter #517804
Rating: IP20
Type: CONTACTORS
Features
  • Good energy absorption
  • Unpolarized system
  • Simple, reliable system
Applications

For ASL..S Contactors, NSL..S Control Relays

Specifications
  • Voltage Rating: 12 - 32 V DC
  • Mounting: Parallel
  • Size: 45 mm Width X 68 mm Height X 72.5 mm Depth
  • Operating Temperature: -20 To +70 deg C
  • Residual Overvoltage: 50 V DC
Tech. Info & Standards

UL 071301 E48139, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items