S1704E-T - VERINT VIDEO SOLUTIONS INC - | Anixter
S1704E-T | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S1704E-T | MPEG-4 based high-resolution 4-Port Video Encoder

  • Manufacturer # S1704E-T
  • Anixter #341936
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

MPEG-4 based high-resolution 4-Port Video Encoder. Power Supply not included (Recommended PS options: PS1261, PS1281, PS1282). Rack mountable (1U).

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • 4-port video encoder with dual-stream, MPEG-4 SP video up to 4CIF/30 fps on all ports
  • External power supply and low power consumption for a highly efficient, energy-saving solution
  • Available with on-board analytics or enhanced dual-streaming performance
  • Automatic camera tampering detection
  • Optional bi-directional audio channel
  • Configure and manage using Nextiva or other software management applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items