S1900E-T-AS-XT - VERINT VIDEO SOLUTIONS INC | Anixter
S1900E-T-AS-XT | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S1900E-T-AS-XT | MPEG-4 based compact, high-resolution Video Encoder with on-board analytics, 1 audio input and extended temperature range (-30/+55ºC); 12 V DC power supply included. Analytics license not included

  • Manufacturer # S1900E-T-AS-XT
  • Anixter #341947
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

MPEG-4 based compact, high-resolution Video Encoder with on-board analytics, 1 audio input and extended temperature range (-30/+55C); 12 V DC power supply included. Analytics license not included.



This part is discontinued by supplier.

Features
  • Compact, high-resolution video encoder
  • Ideal for indoor, single-camera applications
  • Dual-stream, MPEG-4 SP video up to 4CIF/30 fps
  • Optional embedded video analytics for rapidly detecting important activity
  • Enhanced security via SSL-based authentication
  • Configure and manage using Nextiva or other video management applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items