S1950E-T - VERINT VIDEO SOLUTIONS INC - | Anixter
S1950E-T | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S1950E-T | Ethernet video encoder

  • Manufacturer # S1950E-T
  • Anixter #332228
Audio Support: YES
Capacity: 2 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Compact, single-port video server with optional extended temperature support.

Features
  • Compact, single-port video encoder
  • Ideal for indoor, single-camera applications where cost is a key concern
  • MPEG-4 and MJPEG video up to 30 fps at VGA resolution
  • Optional extended temperature support
  • Enhanced security via SSL-based authentication
  • Configure and manage using Nextiva or other software management applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items