S1970E-R-XT - VERINT VIDEO SOLUTIONS INC - | Anixter
S1970E-R-XT | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S1970E-R-XT | Single-port decoder for extended temperature in DVD-quality video for analog monitor and DVR applications

  • Manufacturer # S1970E-R-XT
  • Anixter #337905
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: DECODER
Description

Compact video decoder for single, quad, or guard tour display.

Features
  • Compact video decoder for delivering DVD-quality video to analog monitors
  • Single, quad, or guard tour display
  • 4CIF/30 fps for one video stream and CIF/30 fps for four video streams
  • Standards based and firmware upgradeable
  • SSL-based authentication for enhanced security
  • RS-422/485 serial port to support keyboard control for PTZ cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items