S1970E-T-XT - VERINT VIDEO SOLUTIONS INC - | Anixter
S1970E-T-XT | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S1970E-T-XT | DVD-quality Ethernet video encoder for extended temperature applications

  • Manufacturer # S1970E-T-XT
  • Anixter #337963
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Compact edge device with optional PoE and extended temperature support.

Features
  • Single-port video encoder for indoor applications
  • Dual-stream, DVD-quality video with selectable MPEG-4 SP and MJPEG compressions
  • Optional PoE and extended temperature support
  • Enhanced security via SSL-based authentication
  • Configure and manage using Nextiva or other software management applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items