S201-B10 - ABB - Mini Breaker, S200, 10A | Anixter
S201-B10 | ABB

ABB | S201-B10 | Mini Breaker, S200, 10A Pole, Trip B

  • Manufacturer # S201-B10
  • Anixter #514184
Type: CIRCUIT BREAKERS
Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protecti on.

Applications

For Residential, Commercial And Industrial Purpose

Specifications
  • Voltage Rating: 230/400, 480Y/277 V AC
  • Amperage Rating: 10 A
  • Frequency Rating: 50/60 Hz
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 30 - 50 A, Thermal: 12.5 A
  • Interrupt Rating: 6 kA, 10 kA Ultimate
  • Number Of Poles: 1
  • Enclosure: IP20, IP40 Wover
  • Actuator: Insulation Group II, Black, Sealable, I/O Marking
  • Material: Insulation Group I, RAL 7035
  • Length: 69 mm
  • Width: 17.5 mm
  • Height: 88 mm
  • Operating Temperature: -25 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 DEGcommended Screw Driver: Pozidriv 2
  • Tightening Torque: 25 in-lb
  • Power Loss: 1.3 W Per Pole
  • Connecting Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWG
  • Internal Resistance: 13.3 mOhm Per Pole
  • Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width)H35-7.5 (35 mm Length X 7.5 mm Width)
  • Tripping Characteristic: B
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
  • Energy Limiting Class: 3
  • Contact Position Indication: ON/OFF
  • Impulse Withstand Voltage: 4 kV
  • Endurance: Electr And Mechanical: 20000 Cycles
  • Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
  • Overvoltage Category: III
  • Pollution Degree: 2
Tech. Info & Standards

UL 1077 Listed, CSA 22.2 No. 235, CE Certified, IEC/EN 60898-1, IEC/EN 60947-2 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items