S201-C2 - ABB - Miniature Circuit Breaker, 1 | Anixter
S201-C2 | ABB

ABB | S201-C2 | Miniature Circuit Breaker, 1 Pole, 480Y/277 V AC, Tripping characteristic C (2A @ 30 deg C)

  • Manufacturer # S201-C2
  • Anixter #489777
Rating: IP20
Type: CIRCUIT BREAKERS
Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protecti on.

Features
  • Clear contact position indication in red/green (real CPI)
  • Unique, patented twin terminal with captive screws and an increased opening for cables up to max. 35 mm2, finger-proof (IP20)
  • Busbar slot in the back for best visibility during installation
  • High performance at an increased rated voltage for marine and industrial applications: 10 kA/15 kA at Un = 440 V AC acc. to IEC/EN 60947-2
  • Individual product identification code
  • Approved acc. to IEC/EN 60898-1, IEC/EN 60947-2 and UL 1077/CSA 22.2 No. 235 for global use
Applications

For Residential, Commercial And Industrial Purpose. The miniature circuit breakers of the System pro M compact series S 200 and S 200 M provide state-of-the-art safety and comfort. They stand out due to their high performance and the wide range of accessories and approvals.

Specifications
  • Voltage Rating: 230/400, 480Y/277 V AC
  • Amperage Rating: 2 A
  • Frequency Rating: 50/60 Hz
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 10 - 20 A, Thermal: 2.5 A
  • Interrupt Rating: 6 kA, 10 kA Ultimate
  • Number Of Poles: 1
  • Enclosure: IP20, IP40 Withr
  • Actuator: Insulation Group II, Black, Sealable, I/O Marking
  • Material: Insulation Group I, RAL 7035
  • Length: 69 mm
  • Width: 17.5 mm
  • Height: 88 mm
  • Operating Temperature: -25 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 DEG CÔening Torque: 25 in-lb
  • Connecting Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWG
  • Power Loss: 1.8 W Per Pole
  • Recommended Screw Driver: Pozidriv 2
  • Internal Resistance: 460 mOhm Per Pole
  • Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH7.5 (35 mm Length X 7.5 mm Width)
  • Energy Limiting Class: 3
  • Tripping Characteristic: C
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
  • Overvoltage Category: III
  • Impulse Withstand Voltage: 4 kV
  • Contact Position Indication: ON/Endurance: Electrical And Mechanical: 20000 Cycles
  • Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
  • Pollution Degree: 2
Tech. Info & Standards

UL 1077 Listed, CSA 22.2 No. 235, CE Certified, IEC/EN 60898-1, IEC/EN 60947-2 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items