S201U-Z25 - ABB - 1-pole Miniature Circuit | Anixter
S201U-Z25 | ABB

ABB | S201U-Z25 | 1-pole Miniature Circuit Breaker MCBs - S200U, Tripping characteristic K, 25 rated current

  • Manufacturer # S201U-Z25
  • Anixter #509892
Type: CIRCUIT BREAKERS
Description

Miniature circuit breakers (MCBs) are used throughout the world in all types of electrical installations. ABB MCBs are recognized by UL and CSA as supplementary circuit protectors in systems rated 240 V AC and 480 V AC. MCBs are of compact size and can be quickly mounted on standard
35mm DIN rail or can be front mounted by use of a front mounting kit. The S200 Series miniature circuit breaker offers a compact solution for protection requirements. The S200 devices are UL tested current limiting and D IN rail mounted.

Features
  • Current limiting
  • Fast breaking time (2.5 - 3.5 msec)
  • Unique bus connection system
  • Wide range of accessories
  • Available with variable depth handle mechanism
  • Optional Z curve for SCR protection
  • CE certified and marked
  • DIN rail or front panel mog
  • Finger safe terminals
  • Multi-function terminals
  • Suitable for reverse feed
  • 480Y/277 V AC and 500 V DC versions
  • UL489 - branch circuit protective device. UL file #E212323
Applications

MCBs can be used for equipment protection, in commercial appliances, protection of control circuits against overcurrent faults, computer equipment and other computer peripheral devices.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items