S201UDC-K6 - ABB - DC Mini Breaker, 1 Pole, | Anixter
S201UDC-K6 | ABB

ABB | S201UDC-K6 | DC Mini Breaker, 1 Pole, K Trip, 6A

  • Manufacturer # S201UDC-K6
  • Anixter #536630
Type: CIRCUIT BREAKERS
Description

System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and t he electromechanic tripping mechanism for short circuit protection.

Applications

For Commercial And Industrial Purpose

Specifications
  • Voltage Rating: 12 - 60 V DC
  • Amperage Rating: 6 A
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 48 - 72 A, Thermal: 6.3 A
  • Interrupt Rating: 14 kA
  • Number Of Poles: 1
  • Enclosure: IP20, IP40 With Cover
  • Actuator: Insulation Group II, Black, SealablO Marking
  • Material: Insulation Group I, RAL 7035
  • Length: 71 mm
  • Width: 17.5 mm
  • Height: 92 mm
  • Operating Temperature: -25 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 DEG C
  • Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Wi TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Connecting Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWG
  • Recommended Screw Driver: Pozidriv 2
  • Tightening Torque: 25 in-lb
  • Energy Limiting Class: 3
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase To se: 500 V AC
  • Tripping Characteristic: K
  • Contact Position Indication: ON/OFF
  • Overvoltage Category: III
  • Pollution Degree: 2
  • Impulse Withstand Voltage: 4 kV
  • Endurance: Electrical: 6000 Cycles, Mechanical: 20000 Cycles
  • Dielectric Test Voltage: 2 kV At0 Hz For 1 min
Tech. Info & Standards

UL 489 Listed, CSA Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items