S282-C100 - ABB - GHS2820001R0824 - | Anixter
S282-C100 | ABB

ABB | S282-C100 | Miniature Circuit Breaker, Supplemental Protector, 100 Amps, 2 Pole, 6 kA, 10 kA UL 1077, 250/500 VDC, DIN Rail Mounted, Finger Safe, Multi-Function Terminals

  • Manufacturer # S282-C100 | GHS2820001R0824
  • Anixter #805895
Rating: IP20
Type: CIRCUIT BREAKERS
Description

Miniature Circuit Breaker, Supplemental Protector, Rated Current 100 Amps, 2 Pole, Interrupt Rating 6 kA (IEC, CSA 22.2 No. 235) and 10 kA UL 1077, Thermal Magnetic Trip Curve C, Electromechanic and/or Thermal Tripping Mechanism for Short Circuit Prote ction, Voltage up to 250/500 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items