S502-K3 - ABB - Mini Breaker, S500, 3A, 2 | Anixter
S502-K3 | ABB

ABB | S502-K3 | Mini Breaker, S500, 3A, 2 Pole, Trip K

  • Manufacturer # S502-K3
  • Anixter #527552
Type: CIRCUIT BREAKERS
Description

The S500 high perfomance circuit breaker fullfils the requirement of larger short-circuit currents, thus in turn placing heavy demands on protective switchgear regarding safety, reliability and switching capacities. It is equipped with thermal and / or electromagentic release to protect circuits, motors, switchgear and systems from the effect of overload and short circuit currents.

Applications

For Building Installations, Transport And Renewable Energies To An Uninterrupted Power Supply

Specifications
  • Voltage Rating: 230/400 V AC
  • Amperage Rating: 3 A
  • Frequency Rating: 50/60 Hz
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 24 - 36 A, Thermal: 3.1 A
  • Interrupt Rating: 100 kA
  • Number Of Poles: 2
  • Enclosure: IP20
  • Length: 92 mm
  • Width: 50 mm
  • Heimm
  • Operating Temperature: -25 To +55 deg C
  • Climatic strength: DIN 50016
  • Tripping Characteristic: K
  • Impulse Withstand Voltage: 6 kV
  • Insulation Voltage: 6.9 kV
  • Tightening Torque: 2.5 N-m
  • Internal Resistance: 0.35 Ohm Per Pole
  • Power Loss: 3.15 W PerConnecting Capacity: Copper Conductor: 1 - 25 mm2
  • Endurance: Mechanical: Greater Than 20000 Cycles
Tech. Info & Standards

UL 1077 Listed, CAN/CSA 22 No. 35, CE Certified, IEC 60947-2 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items