S503-K26 - ABB - Miniature Circuit Breaker, | Anixter
S503-K26 | ABB

ABB | S503-K26 | Miniature Circuit Breaker, 3 Pole, 600Y/277 V AC, Tripping characteristic K (26A @ 20 deg C)

  • Manufacturer # S503-K26
  • Anixter #489823
Rating: IP20
Type: CIRCUIT BREAKERS
Description

The S500 high perfomance circuit breaker fullfils the requirement of larger short-circuit currents, thus in turn placing heavy demands on protective sitchgear reagrding safety, reliability and switching capacities.

Features
  • High breaking capacity
  • Fast breaking time (2.3 - 2.5 ms)
  • Adjustable trip unit
  • DIN rail mounting
  • Finger safe terminals
  • Multi-functional terminals
  • Wide range of accessories
  • UL 1077 recognized 600 V AC and 600 V DC versions
  • UL1077 AC adjustable K
  • UC adjustable B, K
  • UL File # E167556
  • IEC #E60497-2
Applications

The S500 high performance MCB offers a compact solution to circuit protection. The S500 devices are UL tested current limiting and DIN rail mounted. The S500 is available with application-specific trip characteristics to provide maximum circuit protection.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items