S5118-YB0 - PELCO - Spectra HD 1.3 MP Camera | Anixter
S5118-YB0 | PELCO

PELCO | S5118-YB0 | Spectra HD 1.3 MP Camera with 18x Optical Zoom, Flush/In-ceiling Environmental Mount, Black Backbox and Smoked Bubble. Consists of the Following Pelco Components: B5-F-E, D5118, LDHQPB-0

  • Manufacturer # S5118-YB0
  • Anixter #449463
Compression Type: H.264
Dome Color: SMOKED
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Spectra HD 1.3MP camera with 18X optical zoom, flush/in-ceiling environmental mount, black back box, and smoked bubble. Consists of the following Pelco components: B5-F-E, D5118, LDHQPB-0

Must be a reseller to purchase this product

This part has be discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items