S6512BP - PANDUIT - 600mm W x 1067mm D x 45 | Anixter
S6512BP | PANDUIT

PANDUIT | S6512BP | 600mm W x 1067mm D x 45 RU Net-Access S-Type Cabinet, Zero RU, Vertical Patching Panels, Black

  • Manufacturer # S6512BP
  • Anixter #492956
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Height: 84"
Overall Width: 23.6"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Type: FREE-STANDING
Features
  • With top panel. single hinge perforated front door, split perforated rear doors open in the middle to minimize door swing footprint, (2 )solid side panels, casters, (1 set) POU brackets, (2 sets) cage nut rails. zero RU Quicknet(TM) style vertical patching rails
  • Split perforated rear doors open in the middle to minimize door swing footprint
Specifications
  • S-Type Cabinet Frame With Top Panel
  • Color: Black
  • Casters: Yes
  • Cooling Architecture: HACA/Containment
  • Equipment: Server
  • Front Door: Single Hinge Perforated
  • Number Of Rack Spaces: 45
  • Rail Style: Cage Nut
  • Rear Door: Split Perforated
  • Side Panels: (2) Solid
  • Dimension: 85 Inch Height x 23.6 Inch Width x 42 Inch Depth (2160 mm x 600 mm x 1067 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items