S7829B - PANDUIT - 700mm W x 1219mm D x 48 | Anixter
S7829B | PANDUIT

PANDUIT | S7829B | 700mm W x 1219mm D x 48 RU S-Type Cabinet, No Side Panels, Black

  • Manufacturer # S7829B
  • Anixter #492976
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 48"
Overall Height: 85"
Overall Width: 27.6"
Rack Units: 48U
Rail Style: SQUARE-PUNCHED
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items