S8522WA9 - PANDUIT - 800mmw X 45 RU X1219mmd | Anixter
S8522WA9 | PANDUIT

PANDUIT | S8522WA9 | 800mmw X 45 RU X1219mmd S-type Network, Doors, Sides, CM, WH

  • Manufacturer # S8522WA9
  • Anixter #700251
Color: WHITE
Model: NETWORK
Overall Depth: 48"
Overall Height: 85"
Overall Width: 31.5"
Rack Units: 45U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items