SB58106YZ - B-LINE - Metal Cable Tie | Anixter
SB58106YZ | B-LINE

B-LINE | SB58106YZ | Metal Cable Tie Brackets, 6", Yellow Zinc

  • Manufacturer # SB58106YZ
  • Anixter #451295
Cable Management Type: STRAP/TIE
Type: CABLE MANAGEMENT
Features
  • Use with cable ties to secure cable runs
  • Includes: (1) bracket and #12-24 mounting hardware
  • Material: ASTM A570 structural steel
  • Finish: Yellow Zinc (YZ)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items