SCCSCC50D3 - COMPULINK - 2-F JUMPER 10FT/3MT | Anixter
SCCSCC50D3 | COMPULINK

COMPULINK | SCCSCC50D3 | 2-F JUMPER 10FT/3MT 50/125 SC(CER) TO SC(CER) 50 MICRON

  • Manufacturer # SCCSCC50D3
  • Anixter #A-246843
Connector Type: SC - SC
Fiber Type: OM3
Length (ft.): 10.0
Length (m): 3
Length: 10 FT. : 3.05 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Vendor: Compu-Link
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items