SCCSCCD3 - COMPULINK - 2-Fiber Jumper 10ft / | Anixter
SCCSCCD3 | COMPULINK

COMPULINK | SCCSCCD3 | 2-Fiber Jumper 10ft / 3m 62.5 micron multimode SC to SC ceramic tip, Premium Performance OM1

  • Manufacturer # SCCSCCD3
  • Anixter #152003
Connector Type: SC - SC
Fiber Type: OM1
Length (ft.): 10.0
Length (m): 3
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

These are SC to SC fiber optic patch cords. They are constructed using orange jacketed 62.5/125 riser rated OM1 rated 3mm zipcordage. Premium performance, meets EIA/TIA-568 specs with max insertion loss of less than 0.5 dB. Also in other lengths.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items