SCG-8C18-01 - CORNING - Splice Closure Fiber | Anixter
SCG-8C18-01 | CORNING

CORNING | SCG-8C18-01 | Splice Closure Fiber (SCF) with Gel-Sealed End Cap, 6-ports, 8-in diameter x 18-in length

  • Manufacturer # SCG-8C18-01
  • Anixter #516754
Type: CLOSURES
Features
  • Independent ports - installed cables are not disturbed during re-entry
  • Snap-in gel inserts - faster, craft-friendly cable installation
  • Modular splice tray holder and buffer tube slack basket - facilitates easy splicing and buffer tube management
  • Suitable for aerial, wall, pole and direct buried applications - variety of deployment options
Specifications
  • Fiber Capacity: 144 (Max)
  • Fiber Management Configuration: Full slack storage basket - tray stacker
  • Ground Feed Through Cable Entries: 1
  • Number of Ports: 6
  • SCF Type: 18-inch canister, 8-inch end cap
  • Splicing Capacity: 144 single splices / 288, 24 ribbon splices
  • Splice Tray Stacker Configuration: Slack Basket
  • Maximum Drop Capacity: 16: 4 per distribution port
  • Drop Cable Type: SST Flat or Round
  • Dimensions: Diameter and Length 23 cm x 48 cm (9 in x 19 in)
  • Outside Diameter with Clamp: 31 cm (12 in)
  • Outside Diameter: 23 cm (9 in)
  • Internal Diameter: 21 cm (8.3 in)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items