SCVS-6 - BLONDER TONGUE - 1906 - Splitter, 6 | Anixter
SCVS-6 | BLONDER TONGUE

BLONDER TONGUE | SCVS-6 | Splitter, 6 Way, Solder Back, 5-1000 MHz, L Style

  • Manufacturer # SCVS-6 | 1906
  • Anixter #345637
Features
  • Superior Performance to 1000 MHz
  • 2,3,4, 6 (SCVS Only) and 8 Way Models
  • Die Cast Housing
  • RFI Shielding 120 dB
  • Built- in Ground Block
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items