SCZ-3430 | HANWHA TECHWIN

HANWHA TECHWIN | SCZ-3430 | Analog Zoom Box Camera, 1/4" CCD, 600 TVL, Optical Zoom Lens 43x (3.2-138.5 mm), WDR, True D/N, 24 V AC/12 V DC

  • Manufacturer # SCZ-3430
  • Anixter #430195
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SCZ-3430 is a powerful zoom camera that features a 43x optical zoom lens integrated with the camera. This camera features automatic focus and a minimum illumination of 0.7Lux. In addition, there are advanced options including Day/Night with ICR, re mote control via coax or RS-485, Virtual Progressive Scan (VPS) and Wide Dynamic Range (WDR).

Must be a reseller to purchase this product

The part has been discontinued by the supplier.

Features
  • High resolution of 600TV lines (Color), 700TV lines(B/W)
  • Min. illumination 0.7Lux@F1.65 (Color), 0.07Lux (B/W)
  • Powerful 43x zoom (3.2 ~ 138.5mm), Digital 16x
  • WDR, VPS
  • Coaxial control (CCVC)
  • Dual power, 24V AC & 12V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items