SD4E35-PSGE0 - PELCO - SP IV IP H.264 SE 35X | Anixter
SD4E35-PSGE0 | PELCO

PELCO | SD4E35-PSGE0 | SP IV IP H.264 SE 35X Stainless Steel Env Pnd Smk

  • Manufacturer # SD4E35-PSGE0
  • Anixter #431189
Dome Color: SMOKED
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: DIGITAL
Description

Spectra IV IP SE with H.264 35X stainless steel environmental pendant, light grey backbox, smoked bubble with black trim ring. NTSC. Consists of the following Pelco components: DD4CBW35, BB4EE-PSG-E, LD53PSB-0

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items