SDC-SCR-30-BL - COMMSCOPE ENTERPRISE | Anixter
SDC-SCR-30-BL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SDC-SCR-30-BL | Pre-Radiused SC Connector for 3.0 mm Fiber Cordage, Duplex, single-mode

  • Manufacturer # SDC-SCR-30-BL | 760112326
  • Anixter #472604
Connector Type: SC
Fiber Type: OS1 SINGLE-MODE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items