SFA-LC02-BL-100-BULK-PACK - COMMSCOPE | Anixter
SFA-LC02-BL-100-BULK-PACK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SFA-LC02-BL-100-BULK-PACK | TeraSPEED LC Duplex Adapter, Blue, 100 Bulk Pack

  • Manufacturer # SFA-LC02-BL-100-BULK-PACK | 760115204
  • Anixter #472607
Connector Type: LC
Type: COUPLER / ADAPTER
Specifications
  • Item: LCDuplexAdapter
  • Fiber Type: TeraSPEED Zero Water Peak Single-mode Fiber (G.652.D, G.657.A1 or G.652.D, G.657.A1, OS2)
  • Alignment Sleeve Material: Zirconia
  • Interface: LC Standard
  • Body Style: Duplex
  • Color: Blue
  • Mounting: Flange
  • Shuttered: No
  • Total Ports Quantity: 2
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System; Transmission Standards: TIA/EIA-568-B.3, TIA/EIA-604 FOCIS-3

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items