SFC-SCR-16-BL - COMMSCOPE ENTERPRISE | Anixter
SFC-SCR-16-BL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SFC-SCR-16-BL | Pre-Radiused SC Connector for 1.6 mm Fiber Cordage, Simplex, single-mode

  • Manufacturer # SFC-SCR-16-BL | 760112243
  • Anixter #429702
Connector Type: SC
Fiber Size (microns): 125
Fiber Type: OS2 SINGLE-MODE
Max. Jacket O.D. (mm): 0.9 mm
Mode: Single
RoHS Compliant: YES
Tip Material: Zirconia Ceramic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items