SH630 | ABB

ABB | SH630 | Bus Bar, 3 Phase, For S200P, 80A, 60 Pole

  • Manufacturer # SH630
  • Anixter #806302
Type: CABINET ACCESSORIES
Applications

For S200 Series Circuit Breakers

Specifications
  • Amperage Rating: 80 A
  • Size: 16.2 mm Width X 34.5 mm Height
  • Length: 1055 mm
  • Phase: 3 PH
  • Number Of Poles: 60
Tech. Info & Standards

UL Listed, CE Certified, IEC Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items